Shop ZORO SELECT
See all product information
Create Account
M33 x 60 mm OD Plain Finish 140HV Steel Flat Washers, 2 pk.
- Mfr # M38100.330.0001
- Zoro # G2893810
product price:Â
$
2.59
/pk of 2, $1.30/ea
Key Features
Material
Steel
Finish
Black Oxide
Outside Diameter
60 mm
Minimum Thickness
4.4 mm
Maximum Thickness
5.6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- For Screw Size
- M33
- Outside Diameter
- 60 mm
- Minimum Thickness
- 4.4 mm
- Maximum Thickness
- 5.6 mm
- Inside Diameter
- 34.62 mm
- Inside Diameter Tolerance
- 1.339-1.363
- Outside Diameter Tolerance
- 2.315-2.362
Description
Flat Washer, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Material Grade/Class Not Graded, Finish Black Oxide, For Screw Size M33, Inside Diameter 34.62 mm, Outside Diameter 60 mm, Maximum Thickness 5.6 mm, System of Measurement Metric, Minimum Thickness 4.4 mm, Color Clear, Inside Diameter Tolerance 1.339-1.363, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.