This item is Discontinued.

Zoro Select Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 1900 PK L38130.080.0001

This item is Discontinued.

Zoro Select

Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 1900 PK (Discontinued)

Mfr # L38130.080.0001
Zoro # G5654321
Country of Origin Multiple
Category Flat Washers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L38130.080.0001
Zoro #
G5654321
UPC #
-
Country of Origin
Multiple
Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Metric
Color
Silver
Temp. (F)
-58 Degrees to 302 Degrees F
Rockwell Hardness
140HV
Type
Flat Washer
Thickness Tolerance
0.055-0.071
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Pack Size
Bulk Pack
Material Grade/Class
Grade 2
Removable
Removable
Made in North America
Not Made in North America
Maximum Temperature
350 Degrees C
Material Type
Steel
Minimum Temperature
-58 Degrees C
Dimensional Standards
DIN 125-1A
REACH Compliant
REACH Compliant
Material Quality Standards
Not Rated
Finish Type
Zinc Plated
Bolt Compatibility
Grade 2
Washer Standards
DIN 125-1A
Flat Washer Type
Flat Washer
Hardness
140 HV
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

For Screw Size
M8
Outside Diameter
16 mm
Minimum Thickness
1.6 mm
Maximum Thickness
1.6 mm
Inside Diameter
8.4 mm
Inside Diameter Tolerance
0.331-0.339
Outside Diameter Tolerance
0.613-0.63
Fits Bolt Sizes
M8
Washer Outside Dia.
16 mm
Inside Dia.
8.40mm
Thickness
1.6 mm

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Steel, Finish Zinc-Plated, For Screw Size M8, Inside Diameter 8.4 mm, Outside Diameter 16 mm, Maximum Thickness 1.6 mm, System of Measurement Metric, Minimum Thickness 1.6 mm, Color Silver, Inside Diameter Tolerance 0.331-0.339, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Material Quality Standards Not Rated, Maximum Temperature 350 Degrees C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.