CAD
Flat Washer, For Screw Size M8 , Steel Zinc Plated Finish, 40 PK
- Mfr # FW300S008000-100P1
- Zoro # G4836303
CAD Available
product price:Â
$
11.89
/pk of 40, $0.30/ea
Key Features
CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
M8
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW300S008000-100P1
- Zoro #
- G4836303
- UPC #
- -
- Country of Origin
- China
Dimensions
- For Screw Size
- M8
Details
- CAD Available
- Yes
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- System of Measurement
- Metric
Description
Washers, Package Quantity 40
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.