Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #0 , Steel Zinc-Plated Finish, 50 PK
- Mfr # WASB#0RZ
- Zoro # G3373657
product price:Â
$
5.59
/pk of 50, $0.11/ea
Key Features
Material
Steel
Finish
Zinc-Plated
Outside Diameter
3/16 in
Minimum Thickness
0.022 in
Maximum Thickness
0.028 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- For Screw Size
- #0
- Outside Diameter
- 3/16 in
- Minimum Thickness
- 0.022 in
- Maximum Thickness
- 0.028 in
- Inside Diameter
- 0.068 in
- Outside Diameter Tolerance
- +/-0.010 in
- Inside Diameter Tolerance
- +/-0.010 in
- Thickness
- 0.028 in
- Washer Outside Dia.
- 3/16 in
- Inside Dia.
- 1/16"
- Fits Bolt Sizes
- #0
Description
Type B Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #0, Inside Diameter 0.068 in, Outside Diameter 3/16 in, Maximum Thickness 0.028 in, System of Measurement Inch, Minimum Thickness 0.022 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.