Shop ZORO SELECT

Flat Washer, For Screw Size 1 1/8 in , Steel Zinc-Plated Finish, 2 PK

  • Mfr # WASB81WZ
  • Zoro # G4581552

product price: 
$
19.99
/pk of 2, $10.00/ea

Key Features

Material
Steel
Finish
Zinc-Plated
Outside Diameter
3 1/4 in
Minimum Thickness
0.146 in
Maximum Thickness
0.174 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
WASB81WZ
Zoro #
G4581552
UPC #
-
Country of Origin
United States
Item
Flat Washer
Material
Steel
Finish
Zinc-Plated
System of Measurement
Inch
Washer Material Grade
Low Carbon
Rockwell Hardness
B49
Color
Silver
Thickness Tolerance
-0.020 in/ +0.005 in
Type
Type B Flat Washer
Application
Soft & Thin Assembly
Material Grade/Class
Case Hardened
Dimensional Standards
ANSI B18.21.1
Pack Size
Small Pack
For Use With
Softer Materials
Flat Washer Type
Large OD Flat Washer
Washer Standards
ASME B18.22.1
Fastener Finish
Zinc
Washer Basic Material
Steel
Material Quality Standards
ASTM A108
Hardness
55 HRB
Washer Type
Wide Rim
FDA Approved
Not FDA Approved
Shell Material
Steel
Wire Color
Silver
Traction Material
Steel

Dimensions

For Screw Size
1 1/8 in
Outside Diameter
3 1/4 in
Minimum Thickness
0.146 in
Maximum Thickness
0.174 in
Inside Diameter
1.187 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in
Washer Outside Dia.
3 1/4 in
Thickness
0.146 in to 0.174 in
Fits Bolt Sizes
1-1/8 in
Inside Dia.
1-3/16"

Description

Wide Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size 1 1/8 in, Inside Diameter 1.187 in, Outside Diameter 3 1/4 in, Maximum Thickness 0.174 in, System of Measurement Inch, Minimum Thickness 0.146 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.