Flat Washer, For Screw Size #10 , 18-8 Stainless Steel Plain Finish, 10 PK

  • Mfr # Z9094SS
  • Zoro # G3234271
product price: 
$
11.79
/pk of 10, $1.18/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
1/2 in
Minimum Thickness
0.093 in
Maximum Thickness
0.093 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9094SS
Zoro #
G3234271
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.093 in
Maximum Thickness
0.093 in
Inside Diameter
0.203 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
RoHS Compliant
System of Measurement
Inch
Thickness Tolerance
+0.005/-0.004 in
Washer Material Grade
18-8
Rockwell Hardness
B70
Application
Load Distributing
Type
Flat Washer
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Material Quality Standards
ASTM A582
Pack Size
Small Pack
Material Grade/Class
18-8
Dimensional Standards
AMPG 2001 FL.01
For Use With
Die And Jig Fixture Setup
FDA Approved
Not FDA Approved
Hardness
83 HRB
Shell Material
Stainless Steel

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #10, Inside Diameter 0.203 in, Outside Diameter 1/2 in, Maximum Thickness 0.093 in, System of Measurement Inch, Minimum Thickness 0.093 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.