Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #10 , 316 Stainless Steel Plain Finish, 25 PK
- Mfr # WAS405#10
- Zoro # G3500201
product price:Â
$
6.79
/pk of 25, $0.27/ea
Key Features
Material
316 Stainless Steel
Finish
Plain
For Screw Size
#10
Outside Diameter
1/2 in
Minimum Thickness
0.036 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WAS405#10
- Zoro #
- G3500201
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- 316 Stainless Steel
- Finish
- Plain
- Standards
- SAE Standard
- System of Measurement
- Inch
- Rockwell Hardness
- B70
- Washer Material Grade
- 316
- Type
- SAE Flat Washer
- Application
- Tight Fit Assembly
- Thickness Tolerance
- -0.014 in/ +0.005 in
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Pack Size
- Small Pack
- Resistance Properties
- Acid-Resistant, Alkaline-Resistant, Chloride-Resistant, Corrosion-Resistant, Solvent-Resistant, Salt Water-Resistant
- Dimensional Standards
- ANSI B18.21.1
- Tensile Strength
- 75,000 psi
- For Use With
- Screws and Studs
- Hardness
- 83 HRB
- Washer Type
- Small OD
- FDA Approved
- Not FDA Approved
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #10
- Outside Diameter
- 1/2 in
- Minimum Thickness
- 0.036 in
- Maximum Thickness
- 0.065 in
- Inside Diameter
- 0.219 in
- Inside Diameter Tolerance
- +/-0.010 in
- Outside Diameter Tolerance
- +/-0.010 in
Description
SAE Washer, Flat Washer Type SAE, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size #10, Inside Diameter 0.219 in, Outside Diameter 1/2 in, Maximum Thickness 0.065 in, System of Measurement Inch, Minimum Thickness 0.036 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A276, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.