Shop ZORO SELECT

Flat Washer, For Screw Size #4 , 18-8 Stainless Steel Plain Finish, 10 PK

  • Mfr # Z9085SS
  • Zoro # G2696635

product price: 
$
10.59
/pk of 10, $1.06/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
5/16 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9085SS
Zoro #
G2696635
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#4
Outside Diameter
5/16 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.125 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Inch
Washer Material Grade
18-8
Application
Load Distributing
Thickness Tolerance
+0.005/-0.004 in
Rockwell Hardness
B70
Type
Flat Washer
Material Grade/Class
18-8
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Dimensional Standards
AMPG 2001 FL.01
For Use With
Die And Jig Fixture Setup
Hardness
83 HRB
FDA Approved
Not FDA Approved
Shell Material
Stainless Steel

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards AMPG 2001 FL.01, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 5/16 in, Maximum Thickness 0.078 in, System of Measurement Inch, Minimum Thickness 0.078 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.