Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #4 , Steel Zinc Plated Finish, 50 PK
- Mfr # WASB#4RZ
- Zoro # G3138466
product price:Â
$
6.69
/pk of 50, $0.13/ea
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.036 in
Maximum Thickness
0.045 in
Standards
ANSI B18.22.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WASB#4RZ
- Zoro #
- G3138466
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ANSI B18.22.1
- System of Measurement
- Inch
- Thickness Tolerance
- -0.014 in/ +0.005 in
- Rockwell Hardness
- B49
- Washer Material Grade
- Low Carbon
- Application
- Soft & Thin Assembly
- Type
- Type B Flat Washer
- Color
- Silver
- Dimensional Standards
- ASME B18.22.1
- Material Grade/Class
- Case Hardened
- Pack Size
- Small Pack
- For Use With
- Screws and Studs
- Material Quality Standards
- ASTM A108
- FDA Approved
- Not FDA Approved
- Washer Type
- Regular Rim
- Hardness
- 55 HRB
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- For Screw Size
- #4
- Outside Diameter
- 3/8 in
- Minimum Thickness
- 0.036 in
- Maximum Thickness
- 0.045 in
- Inside Diameter
- 0.125 in
- Inside Diameter Tolerance
- +/-0.010 in
- Outside Diameter Tolerance
- +/-0.010 in
Description
Type B Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Zinc-Plated, For Screw Size #4, Inside Diameter 0.125 in, Outside Diameter 3/8 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A108, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Rockwell Hardness B55
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.