Shop ZORO SELECT
See all product information
Create Account
Military Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 100 PK
- Mfr # NAS620-C6L
- Zoro # G2979934
product price:Â
$
4.95
/pk of 100, $0.05/ea
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
17/64 in
Minimum Thickness
0.014 in
Maximum Thickness
0.018 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NAS620-C6L
- Zoro #
- G2979934
- UPC #
- -
- Country of Origin
- United States
- Item
- Military Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- NAS620
- System of Measurement
- Inch
- Washer Material Grade
- 18-8
- Rockwell Hardness
- B70
- Type
- Military Spec Flat Washer
- Thickness Tolerance
- -0.014 in/ +0.005 in
- Application
- Critical Assembly
- Material Grade/Class
- 18-8
- Material Quality Standards
- ASTM A582
- Dimensional Standards
- NAS620
- Pack Size
- Small Pack
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Tensile Strength
- 90,000 psi
- For Use With
- Screws and Studs
- Hardness
- 83 HRB
- FDA Approved
- Not FDA Approved
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #6
- Outside Diameter
- 17/64 in
- Minimum Thickness
- 0.014 in
- Maximum Thickness
- 0.018 in
- Inside Diameter
- 0.143 in
- Outside Diameter Tolerance
- +/-0.010 in
- Inside Diameter Tolerance
- +/-0.010 in
Description
Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards NAS620, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.143 in, Outside Diameter 17/64 in, Maximum Thickness 0.018 in, System of Measurement Inch, Minimum Thickness 0.014 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.