Shop ZORO SELECT
See all product information
Create Account
Flat Washer, For Screw Size #6 , 18-8 Stainless Steel Plain Finish, 25 PK
- Mfr # WASB#6W8
- Zoro # G4621872
product price:Â
$
10.39
/pk of 25, $0.42/ea
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Minimum Thickness
0.036 in
Maximum Thickness
0.045 in
Standards
ANSI B18.22.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WASB#6W8
- Zoro #
- G4621872
- UPC #
- -
- Country of Origin
- United States
- Item
- Flat Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Standards
- ANSI B18.22.1
- System of Measurement
- Inch
- Washer Material Grade
- 18-8
- Thickness Tolerance
- -0.014 in/ +0.005 in
- Color
- Silver
- Rockwell Hardness
- B70
- Type
- Type B Flat Washer
- Application
- Soft & Thin Assembly
- Material Quality Standards
- ASTM A582
- Resistance Properties
- Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
- Dimensional Standards
- ANSI B18.21.1
- Tensile Strength
- 90,000 psi
- Pack Size
- Small Pack
- Material Grade/Class
- 18-8
- For Use With
- Softer Materials
- Washer Type
- Wide Rim
- FDA Approved
- Not FDA Approved
- Hardness
- 83 HRB
- Shell Material
- Stainless Steel
- Wire Color
- Silver
- Traction Material
- Stainless Steel
Dimensions
- For Screw Size
- #6
- Outside Diameter
- 9/16 in
- Minimum Thickness
- 0.036 in
- Maximum Thickness
- 0.045 in
- Inside Diameter
- 0.156 in
- Outside Diameter Tolerance
- +/-0.010 in
- Inside Diameter Tolerance
- +/-0.010 in
Description
Wide Rim Type B Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.21.1, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #6, Inside Diameter 0.156 in, Outside Diameter 9/16 in, Maximum Thickness 0.045 in, System of Measurement Inch, Minimum Thickness 0.036 in, Color Silver, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.