Shop ZORO SELECT

Flat Washer, For Screw Size M14 , 18-8 Stainless Steel Plain Finish, 5 PK

  • Mfr # Z8814SS
  • Zoro # G2967711

product price: 
$
8.89
/pk of 5, $1.78/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
25 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z8814SS
Zoro #
G2967711
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
M14
Outside Diameter
25 mm
Minimum Thickness
3 mm
Maximum Thickness
3 mm
Inside Diameter
15 mm
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
Industry Standard
System of Measurement
Metric
Thickness Tolerance
+0.40mm/-0.50mm
Rockwell Hardness
B70
Washer Material Grade
18-8
Application
Clamping & Fixturing
Type
Flat Washer
Resistance Properties
Chemical-Resistant, Corrosion-Resistant
Pack Size
Small Pack
Material Quality Standards
ASTM A582
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Dimensional Standards
RoHS Compliant
For Use With
Screws and Studs
Hardness
83 HRB
FDA Approved
Not FDA Approved
Shell Material
Stainless Steel

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards RoHS Compliant, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size M14, Inside Diameter 15 mm, Outside Diameter 25 mm, Maximum Thickness 3 mm, System of Measurement Metric, Minimum Thickness 3 mm, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack, Resistance Properties Chemical-Resistant, Corrosion-Resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.