Flat Washer, For Screw Size M2.5 , Steel Zinc Plated Finish, 10000 PK
- Mfr # M2.5D125A
- Zoro # G8537988
product price:Â
$
80.19
/pk
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.5 mm
Standards
DIN 125
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2.5D125A
- Zoro #
- G8537988
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Flat Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- DIN 125
- System of Measurement
- Metric
- Rockwell Hardness
- HV 140-250
- Thickness Tolerance
- +/- .05
- Material Grade/Class
- Grade 2
Dimensions
- For Screw Size
- M2.5
- Minimum Thickness
- 0.5 mm
Description
Washer Assortments,M2.5 DIN125,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.