Flat Washer, For Screw Size 1 1/2" , Steel Zinc Yellow Finish, 150 PK
Mfr # HU-1500USSHZYBAGGR
Zoro # G7187372
product price:Â $633.99
/pk 150, $4.23/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Yellow
Outside Diameter
3 1/2 in
Minimum Thickness
0.164 in
Maximum Thickness
0.164 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
HU-1500USSHZYBAGGR
Zoro #
G7187372
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1 1/2"
Outside Diameter
3 1/2 in
Minimum Thickness
0.164 in
Maximum Thickness
0.164 in
Inside Diameter
1.625 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
System of Measurement
Inch
Color
Yellow
Thickness Tolerance
+/-0.028 in
Rockwell Hardness
RC38
Type
Flat Washer
Dimensional Standards
ASME B18.5, ASTM F-436
Pack Size
Small Pack
Material Grade/Class
Case Hardened
For Use With
Screws and Studs
Hardness
38 HRC
Material Quality Standards
ASTM F436
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Description
USS Washer, Flat Washer Type Standard, Dimensional Standards ASME B18.5, ASTM F-436, Material Steel, Material Grade/Class Case Hardened, Finish Zinc Yellow, For Screw Size 1 1/2 in, Inside Diameter 1.625 in, Outside Diameter 3 1/2 in, Maximum Thickness 5/32 in, System of Measurement Inch, Minimum Thickness 5/32 in, Color Yellow, Material Quality Standards ASTM F436, Pack Size Small Pack, Rockwell Hardness RC38, Thickness Tolerance +/-0.028 in, Package Quantity 150
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.