
Flat Washer, For Screw Size 7/16" , Steel Zinc Yellow Finish, 25000 PK (Discontinued)
- Mfr # 43WUSSY
- Zoro # G4806862
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
43WUSSY
Zoro #
G4806862
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
7/16"
Outside Diameter
1.262 in
Minimum Thickness
0.084 in
Details
Item
Flat Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1-2009
System of Measurement
Inch
Color
Yellow
Thickness Tolerance
+/-.020
Description
Flat Washers, 7/16 FLAT WASHER ,PK50000, Package Quantity 25000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.