This item is Discontinued.

Zoro Select Flat Washer, For Screw Size M16 , Stainless Steel Plain Finish, 880 PK L55420.160.0001

This item is Discontinued.

Zoro Select

Flat Washer, For Screw Size M16 , Stainless Steel Plain Finish, 880 PK (Discontinued)

Mfr # L55420.160.0001
Zoro # G5643736
Country of Origin Multiple
Category Flat Washers
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
L55420.160.0001
Zoro #
G5643736
UPC #
-
Country of Origin
Multiple
Item
Flat Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 125-1A
System of Measurement
Metric
Temp. (F)
-58 Degrees to 302 Degrees F
Color
Silver
Type
Flat Washer
Thickness Tolerance
+/-0.30 mm
Material Grade/Class
316
Maximum Temperature
302 Degrees F
Minimum Temperature
-58 Degrees F
Removable
Removable
Resistance Properties
Corrosion-Resistant
Manufacturer Location
Globally Sourced
Pack Size
Bulk Pack
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Dimensional Standards
DIN 125-1A
RoHS Compliant
RoHS Compliant
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

For Screw Size
M16
Outside Diameter
30 mm
Minimum Thickness
2.7 mm
Maximum Thickness
3.3 mm
Inside Diameter
17 mm
Inside Diameter Tolerance
+0.27 mm ;
Outside Diameter Tolerance
-0.52 mm ;

Description

Flat Washers, Flat Washer Type Standard, Dimensional Standards DIN 125-1A, Material Stainless Steel, Material Grade/Class 316, Finish Plain, For Screw Size M16, Inside Diameter 17 mm, Outside Diameter 30 mm, Maximum Thickness 3.3 mm, System of Measurement Metric, Minimum Thickness 2.7 mm, Color Silver, Inside Diameter Tolerance +0.27 mm ;, Made in North America Not Made in North America, Manufacturer Location Globally Sourced, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.