For Screw Size M10 Flat Washer, Zinc Plated Finish, Steel, 6000 PK

  • Mfr # M10WMD433
  • Zoro # G2430222
product price: 
$
230.99
/pk of 6000, $0.04/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M10
Standards
DIN433
System of Measurement
Metric
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M10WMD433
Zoro #
G2430222
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M10

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN433
System of Measurement
Metric

Description

Machine Screws,M10 DIN433 SMALL,PK6000, Package Quantity 6000

Ratings & reviews