FlatFree Wheel, 15 1/2", 425lb, 4.80/4.00-8
- Mfr # 53CM42
- Zoro # G1565459
product price:Â
$
35.25
/ea
Key Features
Caster Load Rating Range
Light-Medium Duty
Hub Type
Centered
Hub Length
6 in
Fits Axle Dia.
1"
Tread
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 53CM42
- Zoro #
- G1565459
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hub Length
- 6 in
- Fits Axle Dia.
- 1"
- Wheel Dia.
- 15 1/2 in
- Wheel Width
- 4 in
- Tire Rim Dia.
- 8 in
- Tire Thickness
- 4 in
- Bore Dia.
- 1 in
- For Axle Size
- 1 in
Description
Flat-Free Wheel, 425 lb Load Rating, Smooth Tread, 15 1/2 in Wheel Dia., 4 in Wheel Width, For Axle Size 1 in, 4.80/4.00-8, Standard Tire Rim Type, Center Mount Hub Position, 6 in Hub Length, Steel Hub Material, Yes Non-Marking
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.