Zoro Homepage

Flattened Head Cap Nut, 5/8"-11, Steel, Chome Plated, 1.1 H, 5 PK

  • Mfr # MPB1475

  • Zoro # G3112952


product price: $39.29
/pk 5, $7.86/ea

Key Features

Material
Steel
Profile
Flattened Head
Finish
Chome Plated
Material Grade/Class
Not Graded
Overall Height
1.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB1475
Zoro #
G3112952
UPC #
632393583428
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-11
Overall Height
1.1
Hex Width
15/16 in
Nut Height
1 in
Fastener Thread Depth
5/8 in
Width Across Flats
15/16 in
Thread Depth
5/8"
Dia./Thread Size
5/8"-11

Details

Item
Cap Nut
Material
Steel
Profile
Flattened Head
Finish
Chome Plated
Material Grade/Class
Not Graded
Standards
ASTM 12L14
System of Measurement
Inch
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Color
Chrome
Material Quality Standards
ASTM 12L14
Thread Type
Coarse
Tensile Strength
70,000 psi
Pack Size
Small Pack
Nut Style
Flat Top Cap Nut
Material Grade
Grade 2
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Chrome Plated

Description

Cap Nut, Profile Flattened Head, Material Grade/Class 12L14, Material Steel, Finish Chrome-Plated, Thread Size 5/8 In.-11, Overall Height 1 in, Hex Width 15/16 in, Tensile Strength 70,000 psi, Dimensional Standards Not Applicable, Material Quality Standards ASTM 12L14, System of Measurement Inch, Color Chrome, Lock Type Non-Locking, Pack Size Small Pack, Thread Direction Right Hand, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.