Zoro Homepage

Flexible Bollard, Fold Down, 7-11/32"

  • Mfr # 111CMB

  • Zoro # G6428046


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
Weight
21 lb
Outside Dia.
7 11/32 in
Bollard Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111CMB
Zoro #
G6428046
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 11/32 in
Finished Height
52 in
Overall Height
52 in
Mounting Plate Dimensions
9 in x 9 in
Outside Diameter
7 3/8 in
Installed Height
52 in

Details

Item
Flexible Bollard
Material
Galvanized Steel
Color
Silver
Weight
21 lb
Bollard Material
Steel
Bollard Function
Spring Mount
Bollard Striping Color
White
Net Weight
21 lb
Number of Mounting Holes
4
Includes
HDPE Cover
Bollard Item
Bollard with Cover
Bollard Striping
Yes
Bollard Shape
Round
Bollard Cover Color
Blue
Finish
Galvanized
Lighted
No
Cap Shape
Flat
Bollard Color
Silver
Mounting Surface
Concrete
Shape
Round
Mounting Style
Bolt-On
Includes Mounting Hardware
Included
Cap Adjustability
Fixed
Striping
Yes
Product Type
Spring Mount
Compatible Mounting Surface Material
Concrete

Description

Spring Mount Bollard, Mounting Style Bolt-On, Material Polyethylene, Color Blue, Finish Galvanized, Overall Height 52 in, Installed Height 52 in, Weight 21 lb, Outside Diameter 7 3/8 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Locking System Not Applicable, Product Type Spring Mount, Cap Adjustability Fixed, Shape Round, Striping Yes, Includes HDPE Cover, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.