Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Bollard, Fold Down, 7-11/32"

  • Mfr # 111CMR

  • Zoro # G6892715


product price: $455.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
Weight
21 lb
Outside Dia.
7 11/32 in
Bollard Striping
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
111CMR
Zoro #
G6892715
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 11/32 in
Mounting Plate Dimensions
9 in x 9 in
Overall Height
52 in
Finished Height
52 in
Outside Diameter
7 3/8 in
Installed Height
52 in

Details

Item
Flexible Bollard
Material
Galvanized Steel
Color
Silver
Weight
21 lb
Bollard Striping
Yes
Bollard Material
Steel
Finish
Galvanized
Bollard Striping Color
White
Bollard Item
Bollard with Cover
Bollard Color
Silver
Mounting Surface
Concrete
Net Weight
21 lb
Lighted
No
Includes
HDPE Cover
Bollard Function
Spring Mount
Cap Shape
Flat
Number of Mounting Holes
4
Bollard Shape
Round
Bollard Cover Color
Red
Shape
Round
Mounting Style
Bolt-On
Cap Adjustability
Fixed
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Included
Product Type
Spring Mount
Striping
Yes

Description

Spring Mount Bollard, Mounting Style Bolt-On, Material Polyethylene, Color Red, Finish Galvanized, Overall Height 52 in, Installed Height 52 in, Weight 21 lb, Outside Diameter 7 3/8 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Locking System Not Applicable, Product Type Spring Mount, Cap Adjustability Fixed, Shape Round, Striping Yes, Includes HDPE Cover, Cap Shape Flat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.