Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Bollard, Fold Down, 7-11/32"

  • Mfr # 122CMR

  • Zoro # G6762463


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized Steel
Color
Silver
Weight
29 lb
Outside Dia.
7 11/32 in
Net Weight
29 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
122CMR
Zoro #
G6762463
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
7 11/32 in
Overall Height
72 in
Finished Height
72 in
Mounting Plate Dimensions
9 in x 9 in
Installed Height
72 in
Outside Diameter
7 3/8 in

Details

Item
Flexible Bollard
Material
Galvanized Steel
Color
Silver
Weight
29 lb
Net Weight
29 lb
Number of Mounting Holes
4
Bollard Shape
Round
Finish
Galvanized
Bollard Striping Color
White
Includes
HDPE Cover
Bollard Cover Color
Red
Bollard Item
Bollard with Cover
Bollard Material
Steel
Cap Shape
No Cap
Bollard Function
Spring Mount
Bollard Striping
Yes
Mounting Surface
Hard Surface
Lighted
No
Bollard Color
Silver
Shape
Round
Compatible Mounting Surface Material
Concrete
Includes Mounting Hardware
Included
Product Type
Spring Mount
Striping
Yes

Description

Flexible Bollard, Material Steel, Color Silver, Finish Galvanized, Overall Height 72 in, Installed Height 72 in, Weight 29 lb, Outside Diameter 7 3/8 in, Includes Mounting Hardware Included, Number of Mounting Holes 4, Locking System Not Applicable, Product Type Spring Mount, Shape Round, Striping Yes, Includes HDPE Cover, Cap Shape No Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.