Zoro Homepage

Flexible Bollard, Spring Mount, No, None

  • Mfr # 4LNY5

  • Zoro # G5693037


product price: $58.25
/ea

Key Features

Material
Steel
Color
Yellow
Weight
11 lb
Outside Dia.
2 1/8 in
Mounting Surface
Hard Surface
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LNY5
Zoro #
G5693037
UPC #
-
Country of Origin
China

Dimensions

Outside Dia.
2 1/8 in
Overall Height
42 in
Finished Height
42 in
Wall Thickness
0.1 in
Mounting Hole Dia.
9/16 in
Overall Length
5 1/4 in
Mounting Dimension
(8) 9/16" dia. HOLES
Mounting Plate Dimensions
5-1/4 in dia
Overall Width
5 1/4 in
Mounting Hole Width
9/16 in
Outside Diameter
2 1/8 in
Installed Height
42 in
Manufacturer Warranty Length
1 yr
Mounting Hole Diameter
9/16 in
Inside Diameter
1 7/8 in
Mounting Hole Length
9/16 in

Details

Item
Flexible Bollard
Material
Steel
Color
Yellow
Weight
11 lb
Mounting Surface
Hard Surface
Impact Resistance
4000 lb @ 4 mph
Bollard Striping Color
Black
Bollard Striping
Yes
Lighted
No
Bollard Color
Yellow
Net Weight
13 lb
Bollard Item
Bollard
Finish
Powder Coated
Locking System
No Locking System
Bollard Function
Spring Mount
Number of Mounting Holes
3
Bollard Shape
Round
Cap Shape
Dome
Includes
Removable Plastic Cap
Bollard Material
Steel
Shape
Round
Mounting Style
Bolt-On
Includes Mounting Hardware
Not Included
Compatible Mounting Surface Material
Concrete
Reflectivity
Non-Reflective
Striping
Yes
Cap Adjustability
Fixed
Product Type
Spring Mount
Resistance Properties
Impact Resistant

Description

Spring Mount Bollard, Mounting Style Bolt-On, Overall Length 5 1/4 in, Overall Width 5 1/4 in, Material Carbon Steel, Wall Thickness 0.1 in, Color Yellow, Finish Powder Coated, Overall Height 42 in, Installed Height 42 in, Weight 11 lb, Outside Diameter 2 1/8 in, Includes Mounting Hardware Not Included, Number of Mounting Holes 3, Mounting Hole Diameter 9/16 in, Locking System No Locking System, Product Type Spring Mount, Cap Adjustability Fixed, Reflectivity Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.