Zoro Homepage

Flexible Extension, 1/4", 1/4", 11"

  • Mfr # 73611

  • Zoro # G3351144


product price: $14.89
/ea

Key Features

Overall Length
11"
Number of Pieces
1
Measurement Type
SAE
Drive Size
1/4 in
Drive Type
Hex
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73611
Zoro #
G3351144
UPC #
083771736118
Country of Origin
China

Dimensions

Overall Length
11"
Drive Size
1/4 in
Shank Size
1/4 in
Hex Shank Size
1/4 in
Overall Bit Length
11 in
Bit Length
11 in

Details

Item
Flexible Extension
Number of Pieces
1
Measurement Type
SAE
Drive Type
Hex
Material
Steel
Fastening Tool Material
Steel
Includes
1 Flexible Extension
Shank Style
Hex
Bit Retainer Type
Magnetic
Bit Holder Drive Type
Hex
SAE or Metric
SAE
Fastening Tool Item
Flexible Extension
Impact Rated
Not Impact Rated
Application - Tools
Power
Magnetic/Nonmagnetic
Magnetic
Shank Shape
Hex
Magnetized Tip
Magnetic
Product Type
Flexible Extension
For Tool Type
Power

Description

Flexible Extension, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex, Overall Bit Length 11 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated Not Impact Rated, Number of Pieces 1, Includes 1 Flexible Extension

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.