Flexible Coupling, 1 1/2 in , 1 1/2 in
- Mfr # DXFT-150
- Zoro # G3897177
product price:Â
$
12.19
/ea
Key Features
Pipe Size - Pipe Fitting
1-1/2"
Specific Fitting Shape
Tee
Basic Pipe Fitting Shape
Tee
Pipe Size (Fittings)
1-1/2"
Fitting Side A Nominal Pipe Size
1 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DXFT-150
- Zoro #
- G3897177
- UPC #
- -
- Country of Origin
- China
Dimensions
- Pipe Size - Pipe Fitting
- 1-1/2"
- Pipe Size (Fittings)
- 1-1/2"
- Fitting Side A Nominal Pipe Size
- 1 1/2 in
- Fitting Side B Nominal Pipe Size
- 1 1/2 in
- Side 2 Nominal Pipe Size
- 1 1/2 in
- Side 1 Nominal Pipe Size
- 1 1/2 in
Details
- Specific Fitting Shape
- Tee
- Basic Pipe Fitting Shape
- Tee
- Item
- Flexible Coupling
- Type
- Straight
Description
Flexible Coupling, 1 1/2 in, 1 1/2 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.