Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Vacuum Hose, 1 1/2 In X 36 Ft

  • Mfr # 2ZTW6

  • Zoro # G2308187


product price: $64.65
/ea

Key Features

For Use With
1.65 in OD Vacuum Outlet
Length
36 ft
Inlet
1 1/2 in
Diameter
2 in
Color/Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2ZTW6
Zoro #
G2308187
UPC #
190735458556
Country of Origin
China

Dimensions

Length
36 ft
Diameter
2 in
Inlet Diameter
1 1/2 in
Overall Width
1 1/2 in
Overall Length
36 ft
Hose Diameter
2 in

Details

Item
Vacuum Hose
For Use With
1.65 in OD Vacuum Outlet
Inlet
1 1/2 in
Color/Finish
White
Housing Material
Plastic
Material
Plastic
For Pool Type
Above-Ground, In-Ground
Color
White
Product Type
Vacuum Hose

Description

Vacuum Hose, Basket Height Not Applicable, Color White, Shape Not Applicable, Overall Length 36 ft, Overall Width 1 1/2 in, Overall Height Not Applicable, Hose Diameter 2 in, Outlet Width Not Applicable, Outlet Height Not Applicable, Product Type Vacuum Hose, Overall Diameter Not Applicable, Material Plastic, Inlet Diameter 1 1/2 in, For Pool Type Above-Ground, In-Ground, For Use With 1.65 in OD Vacuum Outlet, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.