Flood Barrier, Black, 26 in H, PK100
- Mfr # 852DF7
- Zoro # G523312014
product price:Â
$
45.59
/pk of 100, $0.46/ea
Key Features
Ballast Capacity
40 lb
Wire Rope Length
26 in
Closure
External Tie
Color
Black
Bag Material
PP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 852DF7
- Zoro #
- G523312014
- UPC #
- -
- Country of Origin
- Thailand
- Ballast Capacity
- 40 lb
- Closure
- External Tie
- Color
- Black
- Item
- Flood Barrier
- Bag Material
- PP
- For Water Salinity
- Fresh Water, Saltwater
- Wire Color
- Black
Dimensions
- Wire Rope Length
- 26 in
- Overall Width
- 14 in
- Overall Length
- 26 in
- Length
- 26 in
Description
Sand Bag, Black, 26 in L, 14 in W, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.