Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Flange Trim Plate, Steel, 1 In

  • Mfr # 1PPE4

  • Zoro # G0359545


product price: $4.55
/ea

Key Features

Material
Stainless Steel
Material of Construction
Stainless Steel
For Use With
1 in Pipes
Pipe Dia. (In.)
1-1/4"
Color/Finish
Natural Color
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1PPE4
Zoro #
G0359545
UPC #
190735409312
Country of Origin
China

Dimensions

Pipe Dia. (In.)
1-1/4"
Pipe Dia. - Drains
1 in
Overall Height
1/4 in
Overall Length
3 5/8 in
Overall Diameter
3 5/8 in
Fits Drain Size
1 in
Fits Pipe Size
1 in

Details

Material
Stainless Steel
Material of Construction
Stainless Steel
For Use With
1 in Pipes
Item
Escutcheon
Color/Finish
Natural Color
Connection - Drains
Screw
Color - Drains
Stainless Steel
Material of Construction - Drains
430 Stainless Steel
Type
Two Piece
Shape
Round
Connection Type
Screw
Color
Silver
Ligature Resistant
No
Product Type
Escutcheon

Description

Escutcheon, Overall Diameter 3 5/8 in, Shape Round, Product Type Escutcheon, Gauge -, Overall Length 3 5/8 in, Material Stainless Steel, Color Silver, Flow Rate Not Applicable, Overall Height 1/4 in, Compatible Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Ligature Resistant No, Fits Pipe Size 1 in, Connection Thread Type Not Applicable, Fits Drain Size 1 in, Connection Type Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.