Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Guide, Steel, Anodized, 4-3/4"L x 1-13/31"W

  • Mfr # 8-232

  • Zoro # G4807822


product price: $3.99
/ea

Key Features

Length (In.)
4 3/4 in
For Use With
Bypass Doors
Mounting
Door
Material
Metal, Nylon
Includes
Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-232
Zoro #
G4807822
UPC #
715384001924
Country of Origin
Multiple

Dimensions

Length (In.)
4 3/4 in
Width (In.)
1 13/32 in
Height (In.)
1 in
Roller Width/Dia. (In.)
No Roller
Overall Width
3/4 in
Overall Length
1 in

Details

For Use With
Bypass Doors
Mounting
Door
Material
Metal, Nylon
Includes
Hardware
Finish
Anodized
Color
Brown
Item
Guide
Construction
Steel
Requires
Hardware
Hardware
Included
Type
Sliding
Bearings
Steel
Category Type
Door Guides
Weight Capacity
150 lb
Bearing Material
Steel
Shaft Material
Steel
Product Type
Guide
Count
1
Includes Hardware
Hardware Included

Description

Floor Guide, Sliding, Steel, Gray, Anodized Finish, Length (In.) 4-3/4, Height (In.) 1, Width (In.) 1-13/32, Door Mounting, Steel Bearings, Steel, Hardware Included, Requires Hardware, For Use With By-Pass Closet Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.