Zoro Homepage

Floor Jack, 11-39/64" H, 15/16" Tube Size

  • Mfr # WH 250

  • Zoro # G2188284


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Load Rating
1100 lb.
Overall Height
11-39/64 in
Inside Bolt Hole Spacing
2-15/16 in x 4-1/8 in
Outside Bolt Hole Spacing
3-1/8 in x 4-1/8 in
For Use With
10" Diameter Casters
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WH 250
Zoro #
G2188284
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
11-39/64 in
Mounting Height
11-13/16"
Tube Inside Dia.
9/16 in
Tube Size
15/16 in
Retracted Height
257 mm
Plate Thickness
3/8"
Use w/Caster Size
250 mm
Overall Size
4-3/8" x 5-1/2"
Mounting Bolt Dia.
1/2 in

Description

Floor Jack, 2-15/16 in x 4-1/8 in Inside Bolt Hole Spacing, 3-1/8 in x 4-1/8 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.