Zoro Homepage

Floor Lck, Top Plate, 3-3/4 in H, 3 in Cstr

  • Mfr # FL-LKL-3

  • Zoro # G9985376


product price: $39.79
/ea

Key Features

For Wheel Dia.
3 in
Floor Lock Retracted Height
3 5/8 in
Floor Lock Extended Height
4 1/4 in
Material
Steel
For Caster Mounting Height
3 5/8 in to 4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-LKL-3
Zoro #
G9985376
UPC #
-
Country of Origin
China

Dimensions

For Wheel Dia.
3 in
Floor Lock Retracted Height
3 5/8 in
Floor Lock Extended Height
4 1/4 in
For Caster Mounting Height
3 5/8 in to 4 1/4 in
Overall Height
4-1/4"
Mounting Plate Size
3-7/8 in x 3-9/16 in
Tube Inside Dia.
31/32 in
Mounting Height
3-5/8" to 4-1/4"
Overall Size
3-7/8" x 4-1/2"
Mounting Bolt Dia.
5/16 in
Retracted Height
3-5/8"
Tube Size
1 1/4 in
Use w/Caster Size
3"
Plate Thickness
1/8"
Mounting Plate Thickness
5/16 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
C
Inside Bolt Hole Spacing
1-3/4 in x 2-3/4 in
Outside Bolt Hole Spacing
1-3/4 in x 3-1/16 in
Mounting Type
Plate
Includes
Thermoplastic Polyurethane Base
Item
Floor Lock
Lock Type
Foot Pedal
For Use With
Platform Trucks, Fixture Dollies or Equipment with Casters

Description

Floor Lock, 3 5/8 in to 4 1/4 in For Caster Mounting Height, 3 5/8 in Floor Lock Retracted Height, 4 1/4 in Floor Lock Extended Height, 3 in For Wheel Dia., C Mounting Plate Bolt Hole Pattern, 3-7/8 in x 3-9/16 in Mounting Plate Size, Steel, 1-3/4 in x 2-3/4 in Inside Bolt Hole Spacing, 1-3/4 in x 3-1/16 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.