Zoro Homepage

Floor Lck, Top Plate, 8-3/4 in H, 8 in Cstr

  • Mfr # FL-LK-8EL

  • Zoro # G0397181


product price: $48.19
/ea

Key Features

For Wheel Dia.
8 in
Floor Lock Retracted Height
8 3/4 in
Floor Lock Extended Height
9 3/4 in
Material
Steel
For Caster Mounting Height
8 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL-LK-8EL
Zoro #
G0397181
UPC #
691215120449
Country of Origin
China

Dimensions

For Wheel Dia.
8 in
Floor Lock Retracted Height
8 3/4 in
Floor Lock Extended Height
9 3/4 in
For Caster Mounting Height
8 3/4 in
Overall Height
8-3/4"
Mounting Plate Size
3-15/16 in x 4-9/16 in
Overall Size
4" x 6"
Retracted Height
8-3/4"
Use w/Caster Size
8"
Mounting Bolt Dia.
3/8 in
Mounting Height
9-1/2"
Plate Thickness
1/8"
Mounting Plate Thickness
1/4 in
Bolt Hole Spacing - Length
0.4375 in
Bolt Hole Spacing - Width
0.75 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
B
Inside Bolt Hole Spacing
2-9/16 in x 3-1/4 in
Outside Bolt Hole Spacing
3 in x 3-5/8 in
For Use With
Platform Trucks, Fixture Dollies or Equipment with Casters
Lock Type
Foot Pedal
Mounting Type
Plate
Includes
Thermoplastic Polyurethane Base
Item
Floor Lock

Description

Floor Lock, 8 3/4 in For Caster Mounting Height, 8 3/4 in Floor Lock Retracted Height, 9 3/4 in Floor Lock Extended Height, 8 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 3-15/16 in x 4-9/16 in Mounting Plate Size, Steel, 2-9/16 in x 3-1/4 in Inside Bolt Hole Spacing, 3 in x 3-5/8 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.