Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Lock, 5 3/4" to 6 1/8

  • Mfr # P-FL-650-14

  • Zoro # G4549999


product price: $31.59
/ea

Key Features

For Wheel Dia.
5 in
Floor Lock Retracted Height
5 3/4 in
Floor Lock Extended Height
6 1/8 in
Material
Steel
For Caster Mounting Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P-FL-650-14
Zoro #
G4549999
UPC #
-
Country of Origin
China

Dimensions

For Wheel Dia.
5 in
Floor Lock Retracted Height
5 3/4 in
Floor Lock Extended Height
6 1/8 in
For Caster Mounting Height
5 3/4 in
Overall Height
6-1/2 in
Mounting Plate Size
4 in x 4-1/2 in
Tube Inside Dia.
3/4 in
Mounting Bolt Dia.
3/8 in
Plate Thickness
1/4"
Overall Size
4" x 4-1/2"
Retracted Height
5-3/4 in
Use w/Caster Size
5 in
Tube Size
1 in
Mounting Height
6-43/64"
Caster Plate Thickness
0.236 in
Caster Plate Size
4 in x 4-1/2 in
Inside Slot Spacing - Length
3 in
Inside Slot Spacing - Width
2.375 in
Outside Slot Spacing - Width
3 in
Outside Slot Spacing - Length
3.375 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
B
Inside Bolt Hole Spacing
3 in x 3 in
Outside Bolt Hole Spacing
2-5/8 in x 3-5/8 in
Lock Type
Total Lock
Item
Floor Lock
Caster Load Rating Range
Medium Duty
Includes
Complete Assembled Floor Lock
Caster Mounting Type
Plate
For Use With
5" Diameter Casters
Frame Finish
Zinc Plated
For Stem Type
No Stem
Application
Retail, Industrial, Commercial
System of Measurement
Inch
Extended Lead
No
Number of Mounting Holes
4
ESD Conductive
No
Caster Frame Material
Steel
Series
Floor Lock
Caster Product Group
Floor Locks
Mounting Hole Type
Slot

Description

Floor Lock, 5 3/4 in For Caster Mounting Height, 5 3/4 in Floor Lock Retracted Height, 6 1/8 in Floor Lock Extended Height, 5 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4 in x 4-1/2 in Mounting Plate Size, Steel, 3 in x 3 in Inside Bolt Hole Spacing, 2-5/8 in x 3-5/8 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.