Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Lock, 8" H, 15/16" Tube Size

  • Mfr # FF 160

  • Zoro # G8518102


product price: $195.99
/ea
Free Shipping & Returns

Key Features

For Wheel Dia.
6 19/64 in
Floor Lock Retracted Height
6 57/64 in
Floor Lock Extended Height
8 3/8 in
Material
Steel
For Caster Mounting Height
6 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF 160
Zoro #
G8518102
UPC #
-
Country of Origin
Germany

Dimensions

For Wheel Dia.
6 19/64 in
Floor Lock Retracted Height
6 57/64 in
Floor Lock Extended Height
8 3/8 in
For Caster Mounting Height
6 7/8 in
Overall Height
175-213 mm
Mounting Plate Size
5-5/16 in x 5-1/2 in
Mounting Height
8-3/8"
Use w/Caster Size
5-15/16 in
Tube Size
15/16 in
Mounting Bolt Dia.
M12
Plate Thickness
3/8"
Overall Size
4-3/8" x 5-1/2"
Tube Inside Dia.
9/16 in
Retracted Height
6-7/8 in
Caster Plate Size
110 mm x 140 mm
Caster Plate Thickness
9 mm
Outside Slot Spacing - Width
3.15625 in
Outside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Length
4.125 in
Inside Slot Spacing - Width
2.96875 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
C
Inside Bolt Hole Spacing
75 mm x 105 mm
Outside Bolt Hole Spacing
80 mm x 105 mm
For Stem Type
No Stem
Includes
Complete Assembled Truck Lock
Mounting Type
Plate
Caster Load Rating Range
Medium Duty
For Use With
6" Diameter Casters
Item
Truck Locks
Lock Type
Total Lock
Standards
RoHS, ICWM
Frame Finish
Natural
Caster Mounting Type
Plate
Extended Lead
No
Application
Used With Transport Equipment
ESD Conductive
No
System of Measurement
Metric
Caster Product Group
Truck Locks
Series
Truck Locks
Caster Frame Material
Steel
Number of Mounting Holes
4

Description

Floor Lock, 6 7/8 in For Caster Mounting Height, 6 57/64 in Floor Lock Retracted Height, 8 3/8 in Floor Lock Extended Height, 6 19/64 in For Wheel Dia., C Mounting Plate Bolt Hole Pattern, 5-5/16 in x 5-1/2 in Mounting Plate Size, Steel, 2-15/16 in x 4-1/8 in Inside Bolt Hole Spacing, 3-5/32 in x 4-9/64 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.