Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Lock, Heavy Duty, For Casters

  • Mfr # TLCH

  • Zoro # G4396883


product price: $122.99
/ea
Free Shipping & Returns

Key Features

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 3/8 in
Floor Lock Extended Height
8 1/8 in
Material
Steel
For Caster Mounting Height
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TLCH
Zoro #
G4396883
UPC #
-
Country of Origin
United Kingdom

Dimensions

For Wheel Dia.
6 in
Floor Lock Retracted Height
6 3/8 in
Floor Lock Extended Height
8 1/8 in
For Caster Mounting Height
7 7/8 in
Overall Height
8-1/8"
Mounting Plate Size
4-1/2 in x 6 in
Retracted Height
6-3/8"
Overall Size
6" x 4-1/2
Use w/Caster Size
6"
Mounting Bolt Dia.
1/2 in
Plate Thickness
1/4"
Mounting Height
8"
Mounting Plate Thickness
3/4 in
Bolt Hole Spacing - Length
5 in
Bolt Hole Spacing - Width
2.5 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
D
Inside Bolt Hole Spacing
2-1/2 in x 5 in
Outside Bolt Hole Spacing
2-1/2 in x 5 in
Standards
ISO9001
Mounting Type
Plate
Item
Floor Lock
For Use With
Casters

Description

Floor Lock, 7 7/8 in For Caster Mounting Height, 6 3/8 in Floor Lock Retracted Height, 8 1/8 in Floor Lock Extended Height, 6 in For Wheel Dia., D Mounting Plate Bolt Hole Pattern, 4-1/2 in x 6 in Mounting Plate Size, Steel, 2-1/2 in x 5 in Inside Bolt Hole Spacing, 2-1/2 in x 5 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.