Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Lock, Plate, 6-7/8 in. H, 4 x 4-1/2

  • Mfr # 16V372

  • Zoro # G4392604


product price: $19.15
/ea

Key Features

For Wheel Dia.
5 in
Floor Lock Retracted Height
5 3/4 in
Floor Lock Extended Height
6 11/16 in
Material
Steel
For Caster Mounting Height
5 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16V372
Zoro #
G4392604
UPC #
190735900390
Country of Origin
China

Dimensions

For Wheel Dia.
5 in
Floor Lock Retracted Height
5 3/4 in
Floor Lock Extended Height
6 11/16 in
For Caster Mounting Height
5 3/4 in
Overall Height
6-13/16"
Mounting Plate Size
4-1/32 in x 4-31/64 in
Overall Size
4" x 4-1/2"
Mounting Height
6-1/2"
Use w/Caster Size
5"
Plate Thickness
1/8"
Mounting Bolt Dia.
3/8 in
Retracted Height
5-3/4"
Mounting Plate Thickness
7/32 in
Inside Slot Spacing - Length
2.5625 in
Inside Slot Spacing - Width
2.1875 in
Outside Slot Spacing - Length
4.0625 in
Mounting Plate Length
4 1/2 in
Mounting Plate Width
4 in
Outside Slot Spacing - Width
3.4375 in

Details

Material
Steel
Mounting Plate Bolt Hole Pattern
B
Inside Bolt Hole Spacing
2-5/8 in x 3 in
Outside Bolt Hole Spacing
3 in x 3-5/8 in
Item
Floor Lock
For Stem Type
No Stem
For Use With
5" Diameter Casters
Lock Type
Foot Pedal
Mounting Type
Plate
Mounting Hole Type
Slot
Mounting Plate Shape
Rectangle

Description

Floor Lock, 5 3/4 in For Caster Mounting Height, 5 3/4 in Floor Lock Retracted Height, 6 11/16 in Floor Lock Extended Height, 5 in For Wheel Dia., B Mounting Plate Bolt Hole Pattern, 4-1/32 in x 4-31/64 in Mounting Plate Size, Steel, 2-5/8 in x 3 in Inside Bolt Hole Spacing, 3 in x 3-5/8 in Outside Bolt Hole Spacing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.