Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape, Acrylic, Solid, White, 1 in W., 10 mil Thickness

  • Mfr # 8TRF0

  • Zoro # G4191844


product price: $6.89
/ea

Key Features

Material
Acrylic
Pattern
Solid
Safety Tape Color
White
Width
1 in
Thickness
10 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8TRF0
Zoro #
G4191844
UPC #
-
Country of Origin
United States

Dimensions

Width
1 in
Thickness
10 mil
Roll Length
15 ft
Imperial Tape Width
1 in
Tape Thickness
10 mil
Imperial Tape Length
15 ft

Details

Item
Floor Marking Tape
Material
Acrylic
Pattern
Solid
Safety Tape Color
White
Adhesion Strength
72 oz/in
Performance Temp.
Min 50 Degrees F
Legend
No Legend
Retroreflective Grade
Non-Reflective
Glow-in-the-Dark
Yes
Tape Format
Continuous Roll
Standards
ASTM E2072-04
Die Cut Shape
Continuous Roll
Product Form
Continuous Roll
Fluorescent
No
Tape Backing Material
Vinyl
Specifications Met
ASTM
Glow In The Dark
Yes
Minimum Tape Performance Temperature
-20 Degrees F
Tape Type
Glow-in-the-Dark
Tape Pattern
Solid
Maximum Tape Performance Temperature
220 Degrees F
Tape Brand
Approved Vendor
Tape Color
White
Adhesion to Steel
72 oz/in

Description

Floor Marking Tape, Continuous Roll, Solid, White, 1 in, 15 ft, 10 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.