Zoro Homepage

Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 180 ft, 5 mil Thickness, Vinyl

  • Mfr # 8AVH3

  • Zoro # G3951236


product price: $8.49
/ea

Key Features

Material
vinyl
Pattern
Solid
Safety Tape Color
Yellow
Width
2 in
Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8AVH3
Zoro #
G3951236
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Thickness
5 mil
Diameter
3 in
Roll Length
180 ft
Imperial Tape Width
2 in
Imperial Tape Length
180 ft
Tape Thickness
5 mil

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Solid
Safety Tape Color
Yellow
Performance Temp.
up to 140 Degrees F
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Tape Format
Continuous Roll
Standards
OSHA 1910.144
Legend
No Legend
Retroreflective Grade
Non-Reflective
Adhesion Strength
18 oz/in
Tape Type
General Purpose
Glow In The Dark
No
Tape Brand
Approved Vendor
Tape Color
Yellow
Product Form
Continuous Roll
Fluorescent
No
Tape Pattern
Solid
Maximum Tape Performance Temperature
170 Degrees F
Specifications Met
OSHA
Tape Backing Material
Vinyl
Minimum Tape Performance Temperature
14 Degrees F
Adhesion to Steel
18 oz/in

Description

Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 180 ft, 5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.