Zoro Homepage

Floor Marking Tape, Message, Green, 3 in W., 10 mil Thickness

  • Mfr # 3TZT1

  • Zoro # G4889692


product price: $23.49
/ea

Key Features

Pattern
Message
Safety Tape Color
Green
Width
3 in
Thickness
10 mil
Standards
ASTM E2072-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TZT1
Zoro #
G4889692
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
10 mil
Roll Length
15 ft
Diameter
3 in
Imperial Tape Width
3 in
Tape Thickness
10 mil
Imperial Tape Length
15 ft

Details

Item
Floor Marking Tape
Pattern
Message
Safety Tape Color
Green
Standards
ASTM E2072-04
Glow-in-the-Dark
Yes
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Adhesion Strength
72 oz/in
Die Cut Shape
Continuous Roll
Performance Temp.
Min 50 Degrees F
Legend
Exit with Right Arrow
Tape Type
Glow-in-the-Dark
Product Form
Continuous Roll
Message Type
Emergency Egress
Tape Brand
Approved Vendor
Fluorescent
No
Tape Pattern
Message
Adhesion to Steel
72 oz/in
Maximum Tape Performance Temperature
220 Degrees F
Message Color
Red
Minimum Tape Performance Temperature
-20 Degrees F
Glow In The Dark
Yes
Specifications Met
ASTM
Tape Color
Red/White
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Message, Red/White, 3 in, 15 ft, 10 mil, Vinyl, Approved Vendor, Legend Exit with Right Arrow, Message Color Red, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.