Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape Polyester 3 in W x 11 mil Thick

  • Mfr # 41CN11

  • Zoro # G5369931


product price: $19.99
/ea

Key Features

Width
3 in
Material
Polyester
Thickness
11 mil
Standards
ASTM 2072, DIN 67510
Retroreflective Grade
Non-Reflective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41CN11
Zoro #
G5369931
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
11 mil
Roll Length
15 ft
Diameter
4 1/2 in
Imperial Tape Width
3 in
Imperial Tape Length
15 ft

Details

Item
Floor Marking Tape
Material
Polyester
Standards
ASTM 2072, DIN 67510
Retroreflective Grade
Non-Reflective
Pattern
Striped
Adhesion Strength
72 oz/in
Legend
No Legend
Performance Temp.
220 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Safety Tape Color
Black, Ivory Green
Die Cut Shape
Continuous Roll
Tape Format
Continuous Roll
Tape Color
Black/White
Fluorescent
No
Tape Type
Glow-in-the-Dark
Adhesion to Steel
72 oz/in
Tape Backing Material
Vinyl
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-20 Degrees F
Glow In The Dark
Yes
Maximum Tape Performance Temperature
220 Degrees F

Description

Floor Marking Tape, Continuous Roll, Striped, Black/White, 3 in, 15 ft, 11 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.