Zoro Homepage

Floor Marking Tape, Polyester, Message, Black, Red, 3 in W., 7 mil Thickness

  • Mfr # 9MG52

  • Zoro # G4079993


product price: $9.79
/ea

Key Features

Material
Polyester
Pattern
Message
Safety Tape Color
Black, Red
Width
3 in
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9MG52
Zoro #
G4079993
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
7 mil
Diameter
3 in
Roll Length
60 ft
Tape Thickness
7 mil
Imperial Tape Length
60 ft
Imperial Tape Width
3 in

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Message
Safety Tape Color
Black, Red
Legend
Danger Do Not Enter
Standards
OSHA
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Adhesion Strength
1.7 oz/in
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Performance Temp.
14 Degrees to 176 Degrees F
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Adhesion to Steel
11 oz/in
Specifications Met
OSHA
Message Color
Black
Glow In The Dark
No
Tape Pattern
Message
Tape Backing Material
Vinyl
Tape Color
Black/Red
Tape Type
Message
Minimum Tape Performance Temperature
14 Degrees F
Fluorescent
No
Message Type
Hazard Warning
Maximum Tape Performance Temperature
170 Degrees F

Description

Floor Marking Tape, Continuous Roll, Message, Black/Red, 3 in, 60 ft, 7 mil, Vinyl, Approved Vendor, Legend Danger Do Not Enter, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.