Zoro Homepage

Floor Marking Tape, Polyester, Message, Black, Yellow, 3 in W., 7 mil Thickness

  • Mfr # 9NPE8

  • Zoro # G3945864


product price: $7.89
/ea

Key Features

Material
Polyester
Pattern
Message
Safety Tape Color
Black, Yellow
Width
3 in
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9NPE8
Zoro #
G3945864
UPC #
-
Country of Origin
United States

Dimensions

Width
3 in
Thickness
7 mil
Diameter
3 in
Roll Length
60 ft
Tape Thickness
7 mil
Imperial Tape Length
60 ft
Imperial Tape Width
3 in

Description

Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 3 in, 60 ft, 7 mil, Vinyl, Approved Vendor, Legend CAUTION DO NOT ENTER, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.