This item is Discontinued.

Zoro Select Floor Marking Tape, Polyester, Solid, White, 2 in W., 10 mil Thickness 8ZFM5

This item is Discontinued.

Zoro Select

Floor Marking Tape, Polyester, Solid, White, 2 in W., 10 mil Thickness (Discontinued)

Mfr # 8ZFM5
Zoro # G4902116
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8ZFM5
Zoro #
G4902116
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
10 mil
Roll Length
15 ft
Imperial Tape Width
2 in
Imperial Tape Length
15 ft
Tape Thickness
10 mil

Details

Item
Floor Marking Tape
Material
Polyester
Pattern
Solid
Safety Tape Color
White
Legend
No Legend
Die Cut Shape
Continuous Roll
Retroreflective Grade
Non-Reflective
Tape Format
Continuous Roll
Standards
ASTM E2072-04
Performance Temp.
Min 50 Degrees F
Glow-in-the-Dark
Yes
Adhesion Strength
72 oz/in
Glow In The Dark
Yes
Adhesion to Steel
72 oz/in
Maximum Tape Performance Temperature
220 Degrees F
Specifications Met
ASTM
Tape Type
Glow-in-the-Dark
Product Form
Continuous Roll
Minimum Tape Performance Temperature
-20 Degrees F
Tape Backing Material
Vinyl
Fluorescent
No
Tape Color
White
Tape Brand
Approved Vendor
Tape Pattern
Solid

Description

Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 15 ft, 10 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark Yes, Retroreflective Grade Non-Reflective

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.