Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape vinyl 1 1/2 in W x 6 mil Thick

  • Mfr # 15Y452

  • Zoro # G5373842


product price: $3.49
/ea
Sold in multiples of 12 for $41.88

Key Features

Width
1 1/2 in
Material
vinyl
Thickness
6 mil
Standards
OSHA 1910.144
Safety Tape Color
Magenta, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15Y452
Zoro #
G5373842
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
1 1/2 in
Thickness
6 mil
Diameter
4 in
Roll Length
54 ft
Imperial Tape Length
54 ft
Imperial Tape Width
1 1/2 in

Details

Item
Floor Marking Tape
Material
vinyl
Standards
OSHA 1910.144
Safety Tape Color
Magenta, Yellow
Tape Format
Continuous Roll
Die Cut Shape
Continuous Roll
Pattern
Striped
Legend
No Legend
Performance Temp.
-40 Degrees to 176 Degrees F
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Retroreflective Grade
Non-Reflective
Adhesion Strength
65 oz/in
Tape Color
Pink/Yellow
Glow In The Dark
No
Minimum Tape Performance Temperature
14 Degrees F
Fluorescent
No
Specifications Met
OSHA
Maximum Tape Performance Temperature
170 Degrees F
Adhesion to Steel
65 oz/in
Tape Type
General Purpose
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Tape Backing Material
Vinyl

Description

Floor Marking Tape, Continuous Roll, Striped, Pink/Yellow, 1 1/2 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.