Floor Marking Tape vinyl 2 in W x 13 mil Thick
Mfr # KPT2WT-50
Zoro # G6420653
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Material
vinyl
Thickness
13 mil
Standards
NHTSA 49 CRS 571 DOT-C2
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KPT2WT-50
Zoro #
G6420653
UPC #
00057003929005
Country of Origin
United States
Dimensions
Width
2 in
Thickness
13 mil
Diameter
7 1/2 in
Roll Length
150 ft
Imperial Tape Length
150 ft
Imperial Tape Width
2 in
Description
Floor Marking Tape, Continuous Roll, Solid, White, 2 in, 150 ft, 13 mil, Urethane, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.