Zoro Homepage

Floor Marking Tape vinyl 2 in W x 5 mil Thick

  • Mfr # 35TA46

  • Zoro # G5354443


product price: $11.19
/ea
Sold in multiples of 12 for $134.28

Key Features

Width
2 in
Material
vinyl
Thickness
5 mil
Pattern
Solid
Performance Temp.
-40 Degrees to 176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35TA46
Zoro #
G5354443
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Thickness
5 mil
Diameter
5 in
Roll Length
150 ft
Tape Strip Length
2 in
Imperial Tape Length
2 in
Imperial Tape Shape Diameter
2 in
Imperial Tape Width
2 in

Description

Floor Marking Tape, Circle, Solid, Green, 2 in, 2 in, 2 in, 13 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.