Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape vinyl 2 in W x 5.5 mil Thick

  • Mfr # ZRS5BY

  • Zoro # G5380650


product price: $6.39
/ea

Key Features

Width
2 in
Material
vinyl
Thickness
5.5 mil
Standards
ASTM D4956
Adhesion Strength
65 oz/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZRS5BY
Zoro #
G5380650
UPC #
-
Country of Origin
China

Dimensions

Width
2 in
Thickness
5.5 mil
Roll Length
15 ft
Diameter
3 in
Imperial Tape Length
15 ft
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
vinyl
Standards
ASTM D4956
Adhesion Strength
65 oz/in
Legend
No Legend
Die Cut Shape
Continuous Roll
Safety Tape Color
Black, Yellow
Tape Format
Continuous Roll
Retroreflective Grade
Engineer
Performance Temp.
65 Degrees F
Pattern
Striped
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Tape Color
Black/Yellow
Tape Type
Reflective
Tape Backing Material
Vinyl
Tape Brand
Approved Vendor
Specifications Met
ASTM
Glow In The Dark
No
Product Form
Continuous Roll
Fluorescent
No
Maximum Tape Performance Temperature
160 Degrees F
Adhesion to Steel
65 oz/in
Minimum Tape Performance Temperature
-70 Degrees F

Description

Floor Marking Tape, Continuous Roll, Striped, Black/Yellow, 2 in, 15 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.