Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Marking Tape vinyl 2 in W x 6 mil Thick

  • Mfr # 8A754

  • Zoro # G5364331


product price: $5.19
/ea
Sold in multiples of 12 for $62.28

Key Features

Width
2 in
Material
vinyl
Thickness
6 mil
Standards
OSHA 1910.144
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8A754
Zoro #
G5364331
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Thickness
6 mil
Roll Length
54 ft
Diameter
4 in
Imperial Tape Length
54 ft
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
vinyl
Standards
OSHA 1910.144
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Safety Tape Color
Black, White
Pattern
Checkered
Performance Temp.
220 Degrees F
Die Cut Shape
Continuous Roll
Adhesion Strength
65 oz/in
Legend
No Legend
Tape Format
Continuous Roll
Retroreflective Grade
Non-Reflective
Tape Color
Black/White
Product Form
Continuous Roll
Adhesion to Steel
65 oz/in
Tape Backing Material
Vinyl
Fluorescent
No
Glow In The Dark
No
Specifications Met
OSHA
Minimum Tape Performance Temperature
14 Degrees F
Tape Brand
Approved Vendor
Maximum Tape Performance Temperature
170 Degrees F
Tape Type
General Purpose

Description

Floor Marking Tape, Continuous Roll, Checkered, Black/White, 2 in, 54 ft, 6 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products