Zoro Homepage

Floor Marking Tape vinyl 6 in W x 5.5 mil Thick

  • Mfr # 20LP67

  • Zoro # G5356893


product price: $46.39
/ea
Sold in multiples of 12 for $556.68

Key Features

Width
6 in
Material
vinyl
Thickness
5.5 mil
Standards
ASTM D4956
Performance Temp.
65 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20LP67
Zoro #
G5356893
UPC #
-
Country of Origin
Multiple

Dimensions

Width
6 in
Thickness
5.5 mil
Roll Length
50 ft
Diameter
4 in
Imperial Tape Length
50 ft
Imperial Tape Width
6 in

Details

Item
Floor Marking Tape
Material
vinyl
Standards
ASTM D4956
Performance Temp.
65 Degrees F
Pattern
Solid
Adhesion Strength
65 oz/in
Die Cut Shape
Continuous Roll
Retroreflective Grade
Engineer
Safety Tape Color
Red
Legend
No Legend
Green Environmental Attribute
Does not Contain Reproductive or Developmental Toxins (as Per State of CA List), Endocrine Disrupters (as Per European Union Priority For Research List), Asthmagens (as Per AOEC List), Carcinogens (as Per IARC 1-2A-2B Lists)
Tape Format
Continuous Roll
Tape Color
Red
Tape Brand
Approved Vendor
Maximum Tape Performance Temperature
160 Degrees F
Minimum Tape Performance Temperature
-70 Degrees F
Tape Backing Material
Vinyl
Product Form
Continuous Roll
Adhesion to Steel
65 oz/in
Specifications Met
ASTM
Tape Type
Reflective
Glow In The Dark
No
Fluorescent
No

Description

Floor Marking Tape, Continuous Roll, Solid, Red, 6 in, 50 ft, 5.5 mil, Vinyl, Approved Vendor, Legend No Legend, Glow In The Dark No, Retroreflective Grade Engineer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.