Floor Marking Tape, vinyl, Message, Black, Yellow, 2 in W., 7 mil Thickness

  • Mfr # 9RTV4

  • Zoro # G3999886


product price: $15.29
/ea

Key Features

Material
vinyl
Pattern
Message
Safety Tape Color
Black, Yellow
Width
2 in
Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9RTV4
Zoro #
G3999886
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in
Thickness
7 mil
Diameter
3 in
Roll Length
180 ft
Tape Thickness
7 mil
Imperial Tape Length
180 ft
Imperial Tape Width
2 in

Details

Item
Floor Marking Tape
Material
vinyl
Pattern
Message
Safety Tape Color
Black, Yellow
Adhesion Strength
1.7 oz/in
Tape Format
Continuous Roll
Legend
Keep Aisle Clear
Standards
OSHA
Retroreflective Grade
Non-Reflective
Die Cut Shape
Continuous Roll
Glow-in-the-Dark
No
Performance Temp.
14 Degrees to 176 Degrees F
Tape Pattern
Message
Tape Color
Black/Yellow
Message Color
Black
Message Type
Facility Safey
Tape Type
Message
Tape Backing Material
Vinyl
Maximum Tape Performance Temperature
170 Degrees F
Fluorescent
No
Minimum Tape Performance Temperature
14 Degrees F
Tape Brand
Approved Vendor
Product Form
Continuous Roll
Specifications Met
OSHA
Adhesion to Steel
11 oz/in
Glow In The Dark
No

Description

Floor Marking Tape, Continuous Roll, Message, Black/Yellow, 2 in, 180 ft, 7 mil, Vinyl, Approved Vendor, Legend Keep Aisle Clear, Message Color Black, Glow In The Dark No, Retroreflective Grade Non-Reflective

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.